Apply to be a TradeMaster!
Main product image of PD2901 Predator Mechanic Work Gloves, Textured PVC Coated Palm, Tire Tread Back (Large)
Magnifying glass
Hover image to zoom

PD2901 Predator Mechanic Work Gloves, Textured PVC Coated Palm, Tire Tread Back (Large)

SKU:
PD2901L
Rating:
(0)
Q&A:
(0)
PD2901 Predator Mechanic Work Gloves, Textured PVC Coated Palm, Tire Tread Back (Large)
Magnifying glass
Hover image to zoom
$32.24 each
In Stock
In Stock
Get 16 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
The Predator mechanics gloves are constructed with a fully patented TPR tire tread design on the back of the hand and thumb for comprehensive protection. The Predator PD2901 is an oil and gas industry favorite. The textured PVC-coated synthetic palm offers enhanced grip and durability. The reinforced thumb crotch provides extra durability and protection. The hook and loop closure includes a panel to write initials to ensure identification of the owner. Looking for the best mechanics work gloves? Look no further than MCR Safety!

Features
  • Glove Type: Impact
  • Application: General Purpose
  • Lining Material: Spandex
  • Back Material: Spandex
  • Cuff Material: Spandex

Specs

–
Size:

Large

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy