Apply to be a TradeMaster!
Main product image of PD2903 Predator Mechanic Work Gloves, Cow Leather Palm, D3O Foam Padded Palm, Tire Tread (Large)
Magnifying glass
Hover image to zoom

PD2903 Predator Mechanic Work Gloves, Cow Leather Palm, D3O Foam Padded Palm, Tire Tread (Large)

SKU:
PD2903L
Rating:
(0)
Q&A:
(0)
PD2903 Predator Mechanic Work Gloves, Cow Leather Palm, D3O Foam Padded Palm, Tire Tread (Large)
Magnifying glass
Hover image to zoom
$44.76 each
In Stock
In Stock
Get 211 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
The Predator PD2903 mechanics gloves are constructed with full patented tire tread TPR on the back of the hand and thumb for comprehensive protection. They feature a premium cow grain leather palm with D3O impact and vibration-reducing padding. Design features include a grain leather reinforced thumb crotch for additional high-wear area protection. The hook and loop closure includes a panel to write initials to ensure the owner's identification. Looking for the best mechanics work gloves? Look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Thermoplastic Elastomer
  • Cuff Material: Spandex

Specs

–
Product Type:

Gloves

Size:

Large

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy