Apply to be a TradeMaster!
Main product image of PD2906 Predator Mechanic Work Gloves, Textured PVC Coated Palm, Tire Tread Back (2XL)
Magnifying glass
Hover image to zoom

PD2906 Predator Mechanic Work Gloves, Textured PVC Coated Palm, Tire Tread Back (2XL)

SKU:
PD2906XXL
Rating:
(0)
Q&A:
(0)
PD2906 Predator Mechanic Work Gloves, Textured PVC Coated Palm, Tire Tread Back (2XL)
Magnifying glass
Hover image to zoom
$21.39 each
In Stock
In Stock
Get 1 Fri, Oct 2 - Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Spandex, TPR, PVC, Synthetic Leather
Product Highlight: Size
2XL

Description

–
Product Overview
Predator-powered impact gloves protect you from hazards on the job site! The Predator mechanics gloves series is constructed with full patented tire tread TPR on the back of the hand and thumb for comprehensive protection. The PD2906 features a textured PVC-coated synthetic leather palm with enhanced grip and durability. The reinforced thumb crotch provides extra durability and protection. The open slip-on cuff with an expandable gusset includes a panel to write initials to ensure the owner's identification. The hi-vis two-way stretch spandex on the back and synthetic leather fourchettes add breathability and comfort. Are you looking for the best impact-resistant work gloves? Look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: Mechanic'S & Lifting
  • Glove Material: Synthetic Leather
  • Lining Material: Synthetic Leather
  • Back Material: Thermo Plastic Rubber

Specs

–
Material:

Spandex

TPR

PVC

Synthetic Leather

Size:

2XL

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy