Apply to be a TradeMaster!
Main product image of PD2909 Predator Mechanic Work Gloves, HyperMax HPPE Palm Liner, Tire Tread Grip & Back (Medium)
Magnifying glass
Hover image to zoom

PD2909 Predator Mechanic Work Gloves, HyperMax HPPE Palm Liner, Tire Tread Grip & Back (Medium)

SKU:
PD2909M
Rating:
(0)
Q&A:
(0)
PD2909 Predator Mechanic Work Gloves, HyperMax HPPE Palm Liner, Tire Tread Grip & Back (Medium)
Magnifying glass
Hover image to zoom
$45.33 each
In Stock
In Stock
Get 2 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

Product Overview
Predator Mechanics Work Gloves Impact-Resistant Gloves HyperMax HPPE Cut-Resistant Palm Liner Synthetic Leather Palm with Tire Tread Grip Patented Tire Tread TPR Back-of-Hand Protection
MCR Safety's Predator-powered impact gloves protect you from the grit and grind on the job site! Predator mechanics gloves are constructed with full-patented tire tread TPR on the back of the hand and thumb for comprehensive protection. Do you need excellent grip, dexterity, and serious protection? MCR Safety Predator mechanics gloves will give you this and more! The PD2909 features a premium black synthetic palm with a red silicone tire tread pattern grip. It also features a HyperMax HPPE lined palm that offers excellent cut protection. On the back of the hand, we have added black 2-way spandex and patented tire tread TPR for extreme protection. The hook and loop closure with an ID box provides a secure fit with personalization. Are you looking for the best cut and impact-resistant mechanics gloves? Look no further than MCR Safety!

Features
  • Style: Mechanic's
  • Coating Material: Silicone
  • Coating Coverage: Palm
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A4

Specs

Size:

Medium

Product Type:

Gloves

Material:

Polyethylene Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy