Apply to be a TradeMaster!
Main product image of PD2910 Predator Mechanic Work Gloves, cowhide Leather Palm w/ D3O Padding, Tire Tread Back (Medium)
Magnifying glass
Hover image to zoom

PD2910 Predator Mechanic Work Gloves, cowhide Leather Palm w/ D3O Padding, Tire Tread Back (Medium)

SKU:
PD2910M
Rating:
(0)
Q&A:
(0)
PD2910 Predator Mechanic Work Gloves, cowhide Leather Palm w/ D3O Padding, Tire Tread Back (Medium)
Magnifying glass
Hover image to zoom
$51.11 each
In Stock
In Stock
Get 3 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Predator Mechanics Work Gloves Impact Resistant Gloves Cowskin Leather Palm with D3O Padding Tire Tread Pattern TPR on Spandex Back HyperMax HPPE Cut Resistant Palm Liner
MCR Safety's Predator mechanics gloves are constructed with patented tire tread TPR on the back of the hand and thumb for excellent impact protection. If you also need gripping power, dexterity, and serious all-around protection, these gloves are for you! The PD2910 features a fluorescent orange TPR back that provides excellent impact resistance and a soft white cowskin leather palm that provides abrasion protection. D3O material in the palm adds excellent impact protection and vibration reduction. This glove is lined with HyperMax HPPE material that provides outstanding cut and puncture protection, and the reinforced thumb crotch provides additional protection in a high-stress area. Hook-and-loop wrist closures include a panel to write the user's initials to assure quick and easy identification. Are you looking for the best impact-resistant mechanics gloves? Look no further than MCR Safety!
Click here to view our other mechanic style glove options!

Features
  • Coating Material: Uncoated
  • Coating Coverage: Palm
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A5
  • Primary Material: Leather

Specs

–
Size:

Medium

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy