Apply to be a TradeMaster!
Main product image of PD2911 Predator Mechanic Work Gloves, HPPE Cut Resistant Palm Liner, Tire Tread Back (Large)
Magnifying glass
Hover image to zoom

PD2911 Predator Mechanic Work Gloves, HPPE Cut Resistant Palm Liner, Tire Tread Back (Large)

SKU:
PD2911L
Rating:
(0)
Q&A:
(0)
PD2911 Predator Mechanic Work Gloves, HPPE Cut Resistant Palm Liner, Tire Tread Back (Large)
Magnifying glass
Hover image to zoom
$49.36 each
In Stock
In Stock
Get 40 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Large

Description

–
Product Overview
Predator Mechanics Work Gloves Impact Resistant Gloves Synthetic Leather Palm, MAXGrid Palm and Fingers Tire Tread Pattern TPR on Spandex Back HyperMax HPPE Cut Resistant Palm Liner
MCR Safety's Predator mechanics gloves are constructed with patented tire tread TPR on the back of the hand and thumb for excellent impact protection. If you also need gripping power, dexterity, and serious all-around protection, these gloves are for you! The PD2911 features a fluorescent lime TPR back that provides Level 1 impact resistance, and a black grid pattern patch palm and fingertips provide grip in dry, wet, or oily conditions. This glove is lined with HyperMax HPPE material, providing outstanding cut and puncture protection. Hook-and-loop wrist closures include a panel to write initials to ensure quick and easy owner identification. Are you looking for the best impact and cut-resistant mechanics gloves? Look no further than MCR Safety!
To view our other mechanics style gloves, click here!

Features
  • Coating Material: Polyurethane
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A5
  • Primary Material: Spandex

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy