Apply to be a TradeMaster!
Main product image of PD3430 Predator Mechanic Work Gloves, Sasquatch Leather, TPR Back (Medium)
Magnifying glass
Hover image to zoom

PD3430 Predator Mechanic Work Gloves, Sasquatch Leather, TPR Back (Medium)

SKU:
PD3430M
Rating:
(0)
Q&A:
(0)
PD3430 Predator Mechanic Work Gloves, Sasquatch Leather, TPR Back (Medium)
Magnifying glass
Hover image to zoom
$37.42 each
In Stock
In Stock
Get 27 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Predator PD6 Impact Mechanics Gloves Sasquatch Leather Driver Work Gloves TPR Back of Hand Protection Cut, Abrasion, and Impact Resistant 360 HyperMax HPPE cut-resistant liner Wing Thumb
MCR Safety's Predator work gloves with Sasquatch leather are premium quality, rugged, and will work as hard as you do! The PD3430 leather driver gloves are made with premium-grade split leather and possess a softness and suppleness not found in many leather work gloves. They feature Predator PD6 TPR on the back of the hand and fingers, which provides outstanding impact protection. Other features include a HyperMax HPPE cut-resistant liner, wing thumb for comfort, and high abrasion resistance. Sewn with a rugged, heat-resistant aramid thread, these top-of-the-line work gloves are made to last while keeping you comfortable and safe! Are you looking for the best impact-resistant leather driver work gloves? Look no further than MCR Safety!

Features
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • Primary Material: Leather
  • ANSI/ISEA Abrasion Resistance Level: 6

Specs

–
Product Type:

Gloves

Size:

Medium

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy