Apply to be a TradeMaster!
Main product image of PD43612 Predator Mechanic Work Gloves, Goatskin Leather, Kevlar Aramid Liner, TPR Back (2XL)
Magnifying glass
Hover image to zoom

PD43612 Predator Mechanic Work Gloves, Goatskin Leather, Kevlar Aramid Liner, TPR Back (2XL)

SKU:
PD43612XXL
Rating:
(0)
Q&A:
(0)
PD43612 Predator Mechanic Work Gloves, Goatskin Leather, Kevlar Aramid Liner, TPR Back (2XL)
Magnifying glass
Hover image to zoom
$62.30 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aramid, Latex
Product Highlight: Size
2XL

Description

–
Product Overview
Predator Mechanics Gloves Goatskin Leather Drivers Work Gloves Tire Tread TPR on Back, Fingers, and Thumb Predator PD6 Back of Hand TPR for Impact Protection Kevlar Aramid Cut Resistant Liner
As part of our commitment to continuous improvement, this glove will be transitioning to a new version with the following upgraded features:
- Higher Impact Resistance - Transitioning from ANSI 138 Level 1 to ANSI 138 Level 2 ! - Honey Gold Grain Goatskin Leather - Navy Blue TPR Back of Hand - Hook & Loop Wrist Closure for more personalized fit
This will be a rolling change , meaning the transition will occur gradually as inventory is replenished. During this period, you may receive either the current Level 1 Impact Glove or the updated Level 2 Impact Glove, depending on availability.
Current Version New/Updated Version
--
For demanding tasks, you need gloves built to perform. MCR Safety's Predator powered impact gloves are engineered to withstand the toughest job site conditions. Featuring patented tire tread TPR (ThermoPlastic Rubber) across the back of the hand and thumb, these gloves deliver comprehensive impact protection. The PD43612 model is a premium leather driver's glove made from high-quality goatskin leather, offering excellent durability and comfort. It includes an engineered Kevlar aramid palm lining that achieves Level A9 cut protection for maximum safety. Additional features include a shirred elastic back, a slip-on cuff for easy wear, and a straight thumb design for improved fit and flexibility. Are you looking for the best cut-resistant and impact-resistant gloves? Look no further than MCR Safety!

Features
  • Style: Driver's
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A9

Specs

–
Material:

Aramid

Latex

Product Type:

Gloves

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy