Apply to be a TradeMaster!
Main product image of PD4900 Predator Mechanic Work Gloves, Kevlar Aramid Liner, TPR Back, High Visibility, Impact 1 (2XL)
Magnifying glass
Hover image to zoom

PD4900 Predator Mechanic Work Gloves, Kevlar Aramid Liner, TPR Back, High Visibility, Impact 1 (2XL)

SKU:
PD4900XXL
Rating:
(0)
Q&A:
(0)
PD4900 Predator Mechanic Work Gloves, Kevlar Aramid Liner, TPR Back, High Visibility, Impact 1 (2XL)
Magnifying glass
Hover image to zoom
$59.97 each
In Stock
In Stock
Get 593 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aramid
Product Highlight: Size
2XL

Description

–
Product Overview
Predator Mechanics Gloves Hi-Visibility Cut Resistant Work Gloves Tire Tread TPR on Back, Fingers, and Thumb Kevlar Aramid Cut Resistant Palm Liner Provides ANSI Level A9 Cut Protection Provides ANSI/ISEA 105 Level 1 Hypodermic Needle Puncture Resistance in the Palm
For tough jobs, you need tougher gloves! Grab a pair of Predator- powered impact gloves to face the grit-n-grind of the job site! Our Predator gloves are constructed with patented tire tread TPR on the back of the hand and thumb for comprehensive protection. If you're looking for excellent grip, dexterity, and serious protection, these gloves are for you! The PD4900 features a fluorescent lime TPR back that provides impact resistance, while the orange MAXGrid pattern on the palm and fingers is tailored to provide superior grip in dry, wet, or oily conditions. This glove is lined with engineered Kevlar material, providing outstanding cut and puncture protection. The hook-and-loop wrist closures allow each user an adjustable and comfortable fit. These gloves also feature a white panel on each wrist where users can write their initials, helping to identify the owner. If you are looking for the best hi-visibility cut-resistant gloves, look no further than MCR Safety!

Features
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A9
  • ANSI/ISEA Abrasion Resistance Level: 4
  • Color: Orange

Specs

–
Material:

Aramid

Product Type:

Gloves

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy