Apply to be a TradeMaster!
Main product image of PD4906 Predator Mechanic Work Gloves, Oil & Gas Palm, TPR Back, High Visibility (XL)
Magnifying glass
Hover image to zoom

PD4906 Predator Mechanic Work Gloves, Oil & Gas Palm, TPR Back, High Visibility (XL)

SKU:
PD4906XL
Rating:
(0)
Q&A:
(0)
PD4906 Predator Mechanic Work Gloves, Oil & Gas Palm, TPR Back, High Visibility (XL)
Magnifying glass
Hover image to zoom
$28.53 each
In Stock
In Stock
Get 3 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Predator Impact Mechanics Glove TPR Back-of-Hand Protection Cut, Abrasion, Puncture, and Impact-Resistant Iconic Oil & Gas Industry Palm Hi-Visibility Glove
Back of hand Level 2 impact protection
MCR Safety's Predator work gloves are premium quality, rugged, and will work as hard as you! The PD4906 synthetic leather palm gloves are made with premium-grade components. The black spandex back features TPR on the back of the hand and fingers, which provides impact protection! Other features include an open spandex and neoprene cuff for added protection and comfort, a reinforced thumb crotch, and a black synthetic leather palm with a hi-visibility fluorescent lime rough PVC patch overlay. A sturdy pull tab makes this glove easier for donning and doffing, and an internal cuff loop makes it perfect for hang-up storage. This glove also has reflective material on both sides of the cuff for additional high visibility. Are you looking for the best impact-resistant work glove options? Look no further than MCR Safety!

Features
  • Style: Mechanic's
  • Coating Material: Leather
  • Coating Coverage: Palm
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A2

Specs

–
Product Type:

Gloves

Size:

XL

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy