Apply to be a TradeMaster!
Main product image of PD5931 Predator Mechanic Work Gloves, Sasquatch Leather Palm, TPR Back (2XL)
Magnifying glass
Hover image to zoom

PD5931 Predator Mechanic Work Gloves, Sasquatch Leather Palm, TPR Back (2XL)

SKU:
PD5931XXL
Rating:
(0)
Q&A:
(0)
PD5931 Predator Mechanic Work Gloves, Sasquatch Leather Palm, TPR Back (2XL)
Magnifying glass
Hover image to zoom
$54.48 each
In Stock
In Stock
Get 50 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
2XL

Description

Product Overview
Predator Impact Mechanics Gloves Sasquatch Leather Palm Work Gloves TPR Back of Hand Protection Cut, Abrasion, Tear, and Impact Resistant TPR back provides excellent impact protection
MCR Safety's Predator work gloves with Sasquatch leather are premium quality, rugged, and will work as hard as you do! The PD5931 leather palm gloves are made with premium grade split leather and possess a softness and suppleness not found in other leather work gloves. The black spandex back features a full TPR back of hand and fingers with internal D30 foam that combine to provide excellent impact protection! Other features include a HyperMax HPPE cut-resistant palm liner and a reinforced thumb, thumb crotch, and index finger for superior durability. A sturdy pull tab makes this glove easier to don and doff, and an internal cuff loop makes it perfect for hang-up storage. The reflective material on both sides of the cuff offers additional high visibility. Are you looking for the best leather palm impact-resistant work glove options? Look no further than MCR Safety!

Features
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • Primary Material: Hypermax
  • ANSI/ISEA Abrasion Resistance Level: 6

Specs

Material:

Polyethylene Fiber

Size:

2XL

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy