Apply to be a TradeMaster!
Main product image of PD6901 Predator Mechanic Work Gloves, MAXGrid Palm, TPR Back, High Visibility (Medium)
Magnifying glass
Hover image to zoom

PD6901 Predator Mechanic Work Gloves, MAXGrid Palm, TPR Back, High Visibility (Medium)

SKU:
PD6901M
Rating:
(0)
Q&A:
(0)
PD6901 Predator Mechanic Work Gloves, MAXGrid Palm, TPR Back, High Visibility (Medium)
Magnifying glass
Hover image to zoom
$63.36 each
In Stock
In Stock
Get 474 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber, TPR, Polyurethane

Description

–
Product Overview
Predator Mechanics Gloves Hi-Visibility Cut Resistant Work Gloves Tire Tread TPR on Back, Fingers, and Thumb 360° HyperMax HPPE Cut Resistant Liner Provides ANSI Level A9 Cut Protection
MAXGrid pattern palm for dry, wet, or oily grip For tough jobs, you need tougher gloves! Grab a pair of Predator-powered impact gloves to face the most rugged job site! Our Predator gloves are constructed with patented tire tread TPR on the back of the hand and thumb for comprehensive protection. If you're looking for excellent grip, dexterity, and serious protection, these gloves are for you! The PD6901 features a fluorescent lime TPR back that provides impact resistance, while the black MAXGrid pattern on the palm and fingers is tailored to provide superior grip in dry, wet, or oily conditions. This glove is fully lined with HyperMax HPPE fabric, providing 360° cut protection, while also providing excellent abrasion, puncture and impact scores. The hook-and-loop wrist closures allow each user an adjustable and comfortable fit. If you are looking for the best cut-resistant impact gloves, look no further than MCR Safety!

Features
  • Style: Mechanic's
  • Coating Material: MAXGrid
  • Coating Coverage: Palm
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A9

Specs

–
Size:

Medium

Product Type:

Gloves

Material:

Polyethylene Fiber

TPR

Polyurethane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy