Apply to be a TradeMaster!
Main product image of PD6951 Predator Mechanic Work Gloves, Polyurethane Palm, HyperMax HPPE, TPR Back (Medium)
Magnifying glass
Hover image to zoom

PD6951 Predator Mechanic Work Gloves, Polyurethane Palm, HyperMax HPPE, TPR Back (Medium)

SKU:
PD6951M
Rating:
(0)
Q&A:
(0)
PD6951 Predator Mechanic Work Gloves, Polyurethane Palm, HyperMax HPPE, TPR Back (Medium)
Magnifying glass
Hover image to zoom
$24.05 each
In Stock
In Stock
Get 121 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Predator Mechanics Work Gloves Hi-Visibility Impact Resistant Work Gloves Cut Resistant HyperMax HPPE Shell Tire Tread TPR on Back, Fingers, and Thumb Polyurethane Coated Palm and Fingers
Reinforced thumb crotch for prolonged wear
Looking for gloves that can handle tough jobs? Look no further than Predator-powered impact gloves! These gloves are built with patented tire tread TPR on the back of each hand, fingers, and thumb to offer excellent impact protection. The PD6951 glove is made from a 13-gauge gray cut resistant HyperMax HPPE shell and has a gray polyurethane (PU) coating on the palm side that adds durability, abrasion resistance, and gripping power. It also features a hi-tech nylon stitched reinforced thumb crotch for additional wear. The TPR padding on the back of these gloves offers excellent impact protection, making sure your hands stay safe from bumps and bruises. The hi-visibility fluorescent lime TPR also makes it easier to see and identify, reminds everyone to stay safe, and makes you more visible. If you're looking for the best hi-visibility, impact-resistant mechanics gloves, you can't go wrong with MCR Safety Predator Impact resistant gloves!

Features
  • Coating Material: Polyurethane
  • Coating Coverage: Palm
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A6
  • Primary Material: Hypermax

Specs

–
Size:

Medium

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy