Apply to be a TradeMaster!
Main product image of PGX1 Safety Goggles w/ Adjustable Elastic Strap, UV-AF Anti-Fog Clear Lens
Magnifying glass
Hover image to zoom

PGX1 Safety Goggles w/ Adjustable Elastic Strap, UV-AF Anti-Fog Clear Lens

SKU:
PGX110AF
Rating:
(0)
Q&A:
(0)
PGX1 Safety Goggles w/ Adjustable Elastic Strap, UV-AF Anti-Fog Clear Lens
Magnifying glass
Hover image to zoom
$30.27 each
In Stock
In Stock
Get 66 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview
PGX1 Series Safety Goggles with Clear Lens UV-AF Anti-Fog Lens Adjustable Elastic Strap Indirect Venting Allows for Increased Air Flow
Consumers committed to sourcing premium products take confidence with our PGX1 goggle option.  This style features design elements that include a polycarbonate lens and body with a thermal plastic rubber (TPR) seal, multiple points of indirect venting, external liquid diversion channel, and internal perspiration channel. The PGX110AF features a UV-AF anti-fog coated lens that is eco-friendly and UV-cured, providing 3 times greater anti-fog performance than generic anti-fog safety goggles. They can be used as motorcycle safety glasses or goggles!  If you are looking for the best safety glasses, choose MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard. If you are looking for the best safety goggles, look no further than MCR Safety!

Features
  • Type: Clear
  • Lens Coating: Anti-Fog
  • Vent Type: Indirect
  • Protection Type: Chemical
  • Lens Color: Clear

Specs

–
Product Type:

Safety Goggles

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy