Apply to be a TradeMaster!
Main product image of PSURVCL2LS Luminator High Visibility Surveyor Safety Vest, Zippered w/ Solid Front Mesh Back, Lime (Medium)
Magnifying glass
Hover image to zoom

PSURVCL2LS Luminator High Visibility Surveyor Safety Vest, Zippered w/ Solid Front Mesh Back, Lime (Medium)

SKU:
PSURVCL2LSM
Rating:
(0)
Q&A:
(0)
PSURVCL2LS Luminator High Visibility Surveyor Safety Vest, Zippered w/ Solid Front Mesh Back, Lime (Medium)
Magnifying glass
Hover image to zoom
$78.73 each
In Stock
In Stock
Get 6 Fri, Oct 2 - Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Color
Lime

Description

–
Product Overview
Luminator Series Premium Hi-Vis Reflective Safety Vest Zippered with Solid Front Mesh Back Meets ANSI/ISEA 107 2020 Standard Type R Class 2 Compliant
MCR Safety stocks a variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's hi-vis clothing. The PSURVCL2LS is an ANSI/ISEA 107 2020 Type R, Class 2 compliant surveyors safety vest made of fluorescent lime polyester mesh material that keeps the wearer cooler in warm environments, and a heavy-duty solid shaded material on the bottom front to hide soiling. It features patent pending 2-inch silver ForceFlex reflective material centered on 3-inch orange contrasting trim, reinforced zipper, 1 over-sized plan pocket on back, 6 outer and 4 inner pockets. Other features include a clear badge holder, 2 mic-tab holders, surveyor tape dispenser holes in lower pockets, and is trimmed with reflective piping to help outline the torso in low light environments. Perfect for traffic and security applications. Looking for the best hi vis safety vest? Look no further than MCR Safety's Premium Hi-Visibility products.

Features
  • Size: Medium
  • Color: Lime
  • Closure Type: Zipper
  • Number of Pockets: 11
  • Material Composition: Mesh

Specs

–
Size:

Medium

Color:

Lime

Product Type:

Vest

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy