Apply to be a TradeMaster!
Main product image of RP2 Swagger Flame Resistant Safety Glasses, Duramass Hard Coat Foam Lined Green Filter 3.0 Lens (Black)
Magnifying glass
Hover image to zoom

RP2 Swagger Flame Resistant Safety Glasses, Duramass Hard Coat Foam Lined Green Filter 3.0 Lens (Black)

SKU:
RP2130
Rating:
(0)
Q&A:
(0)
RP2 Swagger Flame Resistant Safety Glasses, Duramass Hard Coat Foam Lined Green Filter 3.0 Lens (Black)
Magnifying glass
Hover image to zoom
$17.76 each
In Stock
In Stock
Get 89 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Product Overview
Swagger RP2 Series Black Safety Glasses Foam Lined Lenses
The Swagger RP2 series is here! Bringing you style and a design admired for its great looks and functionality!! The removable closed-cell foam gasket forms a seal around each eye, blocking out dust, debris, and small particles. Want more? Each side is vented to allow air to flow inside the lens!! The dual lenses are made of lightweight scratch-resistant polycarbonate that filters 99.9% of harmful UV rays. They can be used as motorcycle safety glasses! Choose the best safety glasses, choose MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Lens Coating: Scratch-Resistant
  • Frame Style: Full-Framed
  • Lens Color: Green
  • Frame Color: Black
  • Size: Universal

Specs

–
Product Type:

Safety Glasses

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy