Apply to be a TradeMaster!
Main product image of RT1 Safety Glasses w/ Interchangeable Head Band, UV-AF Anti-Fog Foam Lined Gray Lens (Black)
Magnifying glass
Hover image to zoom

RT1 Safety Glasses w/ Interchangeable Head Band, UV-AF Anti-Fog Foam Lined Gray Lens (Black)

SKU:
RT112AF
Rating:
(0)
Q&A:
(0)
RT1 Safety Glasses w/ Interchangeable Head Band, UV-AF Anti-Fog Foam Lined Gray Lens (Black)
Magnifying glass
Hover image to zoom
$15.39 each
In Stock
In Stock
Get 28 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Product Overview
RT1 Series Foam Lined Safety Glasses Adjustable Ratcheting Temples Interchangeable Head Band Included, Dielectric with No Metal Pieces
The RT1 series features interchangeable 3-position ratcheting bayonet temples and an adjustable elastic headband with each pair. A unique feature of the headband with hook and loop closure is the ability to adjust with one hand while wearing. The RT1 also features full-length, non-slip TPR temple sleeves for comfort and grip. A closed cell foam seal provides optimum protection from small particles and debris. The lightweight nylon frame and polycarbonate wrap-around lens design provides greater side impact protection. This foam-lined sealed eyewear could be used as motorcycle safety glasses! If you are looking for the best safety glasses, choose MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Vent Type: Indirect
  • Lens Color: Gray
  • Lens Material: Polycarbonate
  • Frame Color: Black
  • Frame Material: Polyvinyl Chloride

Specs

–
Color:

Black

Product Type:

Safety Glasses

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy