Apply to be a TradeMaster!
Main product image of SR1 Swagger Wide Temple Non-Slip Safety Glasses, Duramass Hard Coat Silver Mirror Lens (Black/Gray)
Magnifying glass
Hover image to zoom

SR1 Swagger Wide Temple Non-Slip Safety Glasses, Duramass Hard Coat Silver Mirror Lens (Black/Gray)

SKU:
SR117
Rating:
(0)
Q&A:
(0)
SR1 Swagger Wide Temple Non-Slip Safety Glasses, Duramass Hard Coat Silver Mirror Lens (Black/Gray)
Magnifying glass
Hover image to zoom
$20.77 each
In Stock
In Stock
Get 247 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Gray

Description

–
Product Overview
Swagger SR1 Series Soft Non-Slip Nose Piece and Temples Wider Temples Increase Side Protection
Make a bold statement with this brash look. Thick, wide, sleek, low-profile temples and a modern design give you the look and protection you are looking for. This eyewear offers an excellent orbital seal and superb comfort. The soft TPR material on the temples and soft TPR nose grips ensure that the Swagger SR1 is an excellent option for long-time wear. These high-quality safety glasses have a lifetime frame warranty and are engineered to provide the highest level of innovation for consumers who demand the very best. Choose the best safety glasses, choose MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Lens Coating: Scratch-Resistant
  • Frame Style: Full-Framed
  • Lens Color: Silver Mirror
  • Frame Color: Black
  • UV Protection: Yes

Specs

–
Color:

Black

Gray

Product Type:

Safety Glasses

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy