Apply to be a TradeMaster!
Main product image of SURVCL2LS Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Lime/Black (2XL)
Magnifying glass
Hover image to zoom

SURVCL2LS Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Lime/Black (2XL)

SKU:
SURVCL2LSX2
Rating:
(0)
Q&A:
(0)
SURVCL2LS Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Lime/Black (2XL)
Magnifying glass
Hover image to zoom
$46.74 each
In Stock
In Stock
Get 5 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime, Black
Product Highlight: Size
2XL

Description

–
Product Overview
MCR Safety stocks a variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's hi-vis apparel. The SURVCL2LS is an ANSI/ISEA 107 2020 Type R, Class 2 surveyors safety vest made of fluorescent lime polyester mesh material that keeps the wearer cooler in warm environments, and a heavy-duty solid shaded material on bottom front to hide soiling. It features patent pending 2-inch silver ForceFlex reflective material on 3-inch orange contrasting trim, reinforced zipper, and 4 outer - 2 inner pockets. Other features include a clear badge holder, 2 mic-tab holders, surveyor tape dispenser slots in lower pockets, and is trimmed with reflective piping to help outline the torso in low light environments. Great option for traffic and security applications. Looking for the best hi vis clothing? Look no further than MCR Safety's Premium Hi-Visibility products.

Features
  • Size: 2X-Large
  • Color: Lime
  • Closure Type: Zipper
  • Number of Pockets: 6
  • Material Composition: Mesh

Specs

–
Color:

Lime

Black

Product Type:

Vest

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy