Apply to be a TradeMaster!
Main product image of SURVCL2LS Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Lime (XL)
Magnifying glass
Hover image to zoom

SURVCL2LS Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Lime (XL)

SKU:
SURVCL2LXL
Rating:
(0)
Q&A:
(0)
SURVCL2LS Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Lime (XL)
Magnifying glass
Hover image to zoom
$32.91 each
In Stock
In Stock
Get 11 Fri, Oct 2 - Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime
Product Highlight: Size
XL

Description

–
Product Overview
MCR Safety stocks a variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's hi-vis apparel. The SURVCL2L meets the ANSI/ISEA 107 2020 standard.  This Type R, Class 2 mesh safety vest is made of fluorescent lime polyester material with black side panels. It features 3-inch orange silver reflective stripes, reinforced zipper front, 4 outer - 2 inner pockets, clear badge holder and 2 mic-tab holders. This vest is trimmed with reflective material and has 2 upper and 2 lower grommets.  Great for traffic and security applications.  If you are looking for the best hi vis clothing, look no further than MCR Safety!

Features
  • Size: X-Large
  • Closure Type: Zipper
  • Number of Pockets: 6
  • Material Composition: Mesh
  • Number of Horizontal Stripes: 1

Specs

–
Color:

Lime

Size:

XL

Product Type:

Vest

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy