Apply to be a TradeMaster!
Main product image of SURVCS2O Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Orange (4XL)
Magnifying glass
Hover image to zoom

SURVCS2O Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Orange (4XL)

SKU:
SURVCS2OX4
Rating:
(0)
Q&A:
(0)
SURVCS2O Luminator High Visibility Reflective Surveyor Safety Vest w/ Zipper, Orange (4XL)
Magnifying glass
Hover image to zoom
$29.52 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4XL
Product Highlight: Color
Orange

Description

–
Product Overview
Surveyor Safety Vest with 6 Pockets
MCR Safety stocks a variety of vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's hi-vis apparel. The SURVCS2O is an ANSI/ISEA 107 2020 Type R, Class 2 mesh safety vest made of fluorescent orange polyester material with black side panels. It features 4-inch lime/silver reflective stripes, reinforced zipper front, 4 outer - 2 inner pockets, clear badge holder and a mic-tab holder. This vest is trimmed with reflective material and has 2 upper and 2 lower grommets. It also meets Canadian CSA Z96 Class 2, Level 2 high visibility standards making it dual certified.  If you are looking for the best hi vis clothing, look no further than MCR Safety!

Features
  • Size: 4X-Large
  • Color: High-Visibility Orange
  • Closure Type: Zipper
  • Number of Pockets: 6
  • Material Composition: Mesh

Specs

–
Size:

4XL

Product Type:

Vest

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy