Apply to be a TradeMaster!
Main product image of UT1951 UltraTech Mechanic Work Gloves, 13-Gauge HyperMax HPPE, Latex Coated, TPR Back (Small)
Magnifying glass
Hover image to zoom

UT1951 UltraTech Mechanic Work Gloves, 13-Gauge HyperMax HPPE, Latex Coated, TPR Back (Small)

SKU:
UT1951S
Rating:
(0)
Q&A:
(0)
UT1951 UltraTech Mechanic Work Gloves, 13-Gauge HyperMax HPPE, Latex Coated, TPR Back (Small)
Magnifying glass
Hover image to zoom
$18.21 each
In Stock
In Stock
Get 74 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber, Latex
Product Highlight: Size
Small

Description

–
Product Overview
MCR Safety UltraTech Mechanics Gloves CutPro UltraTech 13-Gauge HyperMax HPPE Shell Gripping Latex Palm and Fingertips Coating TPR Back Protects Hands from Impact
MCR Safety's UltraTech coated knit gloves are designed to provide precision and protection for a variety of job tasks. The UT1951 features a 13-gauge salt and pepper HyperMax HPPE shell, blue textured latex-coated palm and fingers. The textured latex not only provides gripping power but also provides abrasion and puncture resistance. The exclusive back-of-hand TPR design provides excellent coverage and impact protection. The hi-vis red TPR color helps you be seen and stay safe. Other features include a reinforced thumb crotch and padded palm. Are you looking for the best gloves for mechanics? Look no further than MCR Safety's mechanics glove options.

Features
  • Coating Material: Latex
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: Hypermax

Specs

–
Material:

Polyethylene Fiber

Latex

Product Type:

Gloves

Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy