Apply to be a TradeMaster!
Main product image of UT1952 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Black/Orange (2XL)
Magnifying glass
Hover image to zoom

UT1952 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Black/Orange (2XL)

SKU:
UT1952XL
Rating:
(0)
Q&A:
(0)
UT1952 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Black/Orange (2XL)
Magnifying glass
Hover image to zoom
$18.36 each
In Stock
In Stock
Get 370 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile, Polyethylene Fiber
Product Highlight: Size
2XL
Product Highlight: Color
Orange, Black

Description

–
Product Overview
MCR Safety UltraTech Mechanics Gloves CutPro UltraTech 13-Gauge HyperMax HPPE Shell Black Sandy Nitrile Foam Coated Palm and Fingertips TPR Back Protects Hands from Impact Reinforced Thumb Crotch Hi-Visibility Orange Back
MCR Safety's UltraTech coated knit gloves are designed to provide precision and protection for a variety of job tasks. The UT1952 features a 13-gauge salt and pepper HyperMax HPPE shell and a black sandy nitrile foam-coated palm and fingers. The porous sandy nitrile foam coating not only provides additional grip with liquids and oils but provides abrasion and puncture resistance as well. The exclusive back-of-hand TPR design provides excellent coverage and level 1 impact protection. The hi-vis orange TPR color helps you be seen and stay safe. Are you looking for the best gloves for mechanics? Look no further than MCR Safety's mechanics glove options.

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: Hypermax

Specs

–
Material:

Nitrile

Polyethylene Fiber

Size:

2XL

Product Type:

Gloves

Color:

Orange

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy