Apply to be a TradeMaster!
Main product image of UT1953 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Lime/Red (Large)
Magnifying glass
Hover image to zoom

UT1953 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Lime/Red (Large)

SKU:
UT1953L
Rating:
(0)
Q&A:
(0)
UT1953 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Lime/Red (Large)
Magnifying glass
Hover image to zoom
$18.61 each
In Stock
In Stock
Get 252 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile, Polyethylene Fiber
Product Highlight: Size
Large
Product Highlight: Color
Lime

Description

–
Product Overview
MCR Safety UltraTech Mechanics Gloves CutPro UltraTech 13-Gauge Lime HyperMax HPPE Shell Red Sandy Nitrile Foam Coated Palm and Fingertips TPR Back Protects Hands from Impact Hi-Visibility Red Back Padded Palm
MCR Safety's UltraTech coated knit gloves are designed to provide precision and protection for a variety of job tasks. The UT1953 features a 13-gauge hi-vis lime HyperMax HPPE shell and a red sandy nitrile foam-coated palm and fingers. The porous sandy nitrile foam coating not only provides additional grip with liquids and oils but provides abrasion and puncture resistance as well. The exclusive back-of-hand TPR design provides excellent coverage and impact protection. The hi-vis red TPR color helps you be seen and stay safe. Other features include a padded palm and a reinforced thumb crotch. If you are looking for the best impact-resistant mechanics gloves, look no further than MCR Safety!
Click here to see our other mechanic glove options!

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: Hypermax

Specs

–
Product Type:

Gloves

Material:

Nitrile

Polyethylene Fiber

Size:

Large

Color:

Lime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy