Apply to be a TradeMaster!
Main product image of UT1955 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Lime/Orange (Large)
Magnifying glass
Hover image to zoom

UT1955 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Lime/Orange (Large)

SKU:
UT1955L
Rating:
(0)
Q&A:
(0)
UT1955 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Lime/Orange (Large)
Magnifying glass
Hover image to zoom
$22.14 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Color
Lime, Orange
Product Highlight: Material
Polyethylene Fiber, Nitrile

Description

–
Product Overview
MCR Safety UltraTech Mechanics Gloves Cut Pro UltraTech 13 Gauge Lime HyperMax HPPE Shell Orange Sandy Nitrile Foam Palm / Finger Coating TPR Back Protects Hands from Impact
The UltraTech coated knit gloves are designed to provide precision and protection for a variety of job tasks. The UT1955 features a 13-gauge hi-vis lime HyperMax HPPE shell, and an orange sandy nitrile foam coated palm and fingers. The porous foam coating not only provides additional grip with liquids and oils but provides abrasion and puncture resistance as well. The exclusive back of hand TPR design provides excellent coverage and Level 1 impact protection. Other features include a padded palm and a reinforced thumb crotch. The hi-vis orange TPR color helps hands stay seen and safe.  Looking for the best gloves for mechanics? Look no further than MCR Safety's mechanics glove options.

Features
  • Style: Knit
  • Coating Material: Foam Nitrile
  • Coating Coverage: Palm
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A5

Specs

–
Size:

Large

Color:

Lime

Orange

Material:

Polyethylene Fiber

Nitrile

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy