Apply to be a TradeMaster!
Main product image of UT1956 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Impact 1 (2XL)
Magnifying glass
Hover image to zoom

UT1956 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Impact 1 (2XL)

SKU:
UT1956XXL
Rating:
(0)
Q&A:
(0)
UT1956 UltraTech Mechanic Work Gloves, HyperMax HPPE, Nitrile Foam Coated, TPR Back, Impact 1 (2XL)
Magnifying glass
Hover image to zoom
$22.70 each
In Stock
In Stock
Get 12 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Material
Polyethylene Fiber, Nitrile

Description

–
Product Overview
MCR Safety UltraTech Mechanics Gloves CutPro UltraTech 13-Gauge HyperMax HPPE Shell 10-Gauge Acrylic Lined Insulated Gloves Red Sandy Nitrile Foam Palm and Finger Coating TPR Back of Hand Protection Level 1 Impact Protection
The UltraTech coated knit gloves are designed to provide precision and protection for a variety of job tasks. The UT1956 features a 13-gauge, hi-vis lime, insulated, HyperMax HPPE cut-resistant shell and a red sandy nitrile foam coating on the palm and fingers. The porous foam nitrile coating not only provides additional grip with liquids and oils but provides abrasion and puncture resistance as well. The exclusive back of hand TPR design provides excellent coverage and Level 1 impact protection. The hi-vis lime TPR color helps hands stay seen and safe. Other features include a reinforced thumb crotch and insulation for cold environments.  Looking for the best gloves for mechanics? Look no further than MCR Safety's mechanics glove options.

Features
  • Style: Knit
  • Coating Material: Sandy Nitrile Foam
  • Coating Coverage: Palm
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A5

Specs

–
Product Type:

Gloves

Size:

2XL

Material:

Polyethylene Fiber

Nitrile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy