Apply to be a TradeMaster!
Main product image of VCL2MLFR Luminator High Visibility Reflective Safety Vest w/ Silver Stripes, Limited Flammability, Lime (3XL)
Magnifying glass
Hover image to zoom

VCL2MLFR Luminator High Visibility Reflective Safety Vest w/ Silver Stripes, Limited Flammability, Lime (3XL)

SKU:
VCL2MLFRX3
Rating:
(0)
Q&A:
(0)
VCL2MLFR Luminator High Visibility Reflective Safety Vest w/ Silver Stripes, Limited Flammability, Lime (3XL)
Magnifying glass
Hover image to zoom
$16.89 each
In Stock
In Stock
Get 63 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3XL
Product Highlight: Color
Lime

Description

–
Product Overview
Luminator Series Hi-Vis Reflective Lime Safety Vest ANSI/ISEA 107 2020 Type R Class 2 Mesh Fabric with 2 Inch Silver Stripes Hook and Loop Front Closure
MCR Safety stocks a variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you will be seen in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi Vis clothing. The VCL2MLFR is an ANSI/ISEA 107 Type R, Class 2 compliant safety vest made of fluorescent lime limited flammability polyester mesh fabric. Mesh offers more breathability in warm environments and helps keep workers cooler than standard solid materials.  It features 2-inch silver reflective stripes for added visibility in low light environments and has 1 inside and 2 outside pockets. This fabric is treated to be limited flammability. This garment is not flame resistant as defined by ANSI/ISEA 107 2020 Section 10.5. For more information on Limited Flammability, see the downloads tab above.

Features
  • Size: 3X-Large
  • Closure Type: Hook & Loop
  • Number of Pockets: 3
  • Material Composition: Mesh
  • Number of Horizontal Stripes: 1

Specs

–
Product Type:

Vest

Size:

3XL

Color:

Lime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy