Apply to be a TradeMaster!
Main product image of VL2 3-Point Ratcheting Temple Safety Glasses, MAX6 Anti-Fog Photochromic Lens (Carbon Fiber)
Magnifying glass
Hover image to zoom

VL2 3-Point Ratcheting Temple Safety Glasses, MAX6 Anti-Fog Photochromic Lens (Carbon Fiber)

SKU:
VL220PCPF
Rating:
(0)
Q&A:
(0)
VL2 3-Point Ratcheting Temple Safety Glasses, MAX6 Anti-Fog Photochromic Lens (Carbon Fiber)
Magnifying glass
Hover image to zoom
$66.61 each
In Stock
In Stock
Get 27 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
VL2 Series Soft Secure TPR Nose Piece Smooth, Sleek, Streamlined Design Dual Segment Reader Options ** Note ** The MAXBLUE VL210MB blocks 41% of Blue Light emitted by electronic devices
3-Point Ratcheting Temples
Because vision is one of the most precious parts of your everyday life, protecting it is crucial. If anyone removes their safety glasses for any reason on the job or in hazardous environments, their vision may be jeopardized. This is why MCR Safety strives to design a variety of safety glasses you will want to wear. The VL2 Series safety glasses are designed in a variety of options with attractive features that make this style easy to wear. It has an attractive, athletically inspired design, sleek hybrid temples, and a soft and comfortable TPR nose piece. Other features include 3-position ratcheting temples that allow better adjustability and fit. If you are looking for the best safety glasses options, look no further than MCR Safety!  This product meets the ANSI/ISEA Z87.1-2025 standard.
Photochromic Lens Option VL220PCPF Clear to Gray transition time 30 Seconds with a Visible Light Transmission range from 85% at 0 seconds to 16% at 30 seconds. Gray to Clear transition time 180 Seconds with a Visible Light Transmission range from 16% at 0 seconds to 74% at 180 seconds.
To reach an 84.8% VLT clear lens, a lens will take a total of 5 minutes of transition time . So, anyone needing fast-acting clear glasses should maybe think twice about selecting a photochromic lens.
1.5, 2.0, and 2.5 Diopter dual segment reader bifocal safety glasses available.
VL210MB - MAXBLUE lens Blocks 41% of Blue Light Emitted by Electronic Devices

Features
  • Glasses Style: Dual
  • Lens Coating: Anti-Fog
  • Frame Style: Full-Framed
  • Lens Color: Photochromic
  • Frame Color: Gray

Specs

–
Color:

Gray

Product Type:

Safety Glasses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy