Apply to be a TradeMaster!
Main product image of VWCCL2LFR Luminator High Visibility Reflective Safety Vest w/ Orange Silver Stripes, Limited Flammability, Lime (2XL)
Magnifying glass
Hover image to zoom

VWCCL2LFR Luminator High Visibility Reflective Safety Vest w/ Orange Silver Stripes, Limited Flammability, Lime (2XL)

SKU:
VWCCL2LFRX2
Rating:
(0)
Q&A:
(0)
VWCCL2LFR Luminator High Visibility Reflective Safety Vest w/ Orange Silver Stripes, Limited Flammability, Lime (2XL)
Magnifying glass
Hover image to zoom
$21.18 each
In Stock
In Stock
Get 4 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime
Product Highlight: Size
2XL

Description

–
Product Overview
Luminator Series Hi-Vis Reflective Lime Safety Vest 3.5 Inch Orange Silver Stripes Dielectric Zipper Meets ANSI/ISEA 107 2020 Standard Type R Class 2 Compliant Limited Flammability
MCR Safety stocks a wide variety rated safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's hi-vis clothing. The VWCCL2LFR meets the ANSI/ISEA 107 2020 standard. This Type R, Class 2 mesh safety vest made of fluorescent lime polyester mesh fabric. It features 3.5-inch orange silver reflective stripes and a dielectric zipper front closure. It also features 1 inner pocket and 1 outer pocket.  Great option for traffic and security applications. Treated to be limited flammability. If you are looking for the best safety vest options, look no further than MCR Safety! This garment is not flame resistant as defined by ANSI/ISEA 107 2020 Section 10.5. For more information on Limited Flammability see the downloads tab above.

Features
  • Size: 2X-Large
  • Closure Type: Zipper
  • Number of Pockets: 2
  • Number of Horizontal Stripes: 1
  • Legend: No Legend

Specs

–
Color:

Lime

Size:

2XL

Product Type:

Vest

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy