Apply to be a TradeMaster!
Main product image of WCCL2L Luminator High Visibility Reflective Safety Vest w/ Wide Orange Silver Stripes, Lime (2XL)
Magnifying glass
Hover image to zoom

WCCL2L Luminator High Visibility Reflective Safety Vest w/ Wide Orange Silver Stripes, Lime (2XL)

SKU:
WCCL2LX2
Rating:
(0)
Q&A:
(0)
WCCL2L Luminator High Visibility Reflective Safety Vest w/ Wide Orange Silver Stripes, Lime (2XL)
Magnifying glass
Hover image to zoom
$19.73 each
In Stock
In Stock
Get 75 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime
Product Highlight: Size
2XL

Description

–
Product Overview
MCR Safety stocks a wide variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's hi-vis apparel. The WCCL2L meets the ANSI/ISEA 107 2020 standard.  This Type R, Class 2 mesh safety vest made of fluorescent lime polyester mesh fabric. It features 4.5-inch orange silver reflective stripes and a zipper front closure. It also features 2 inner pockets. This vest offers excellent color contrast and is a great choice for traffic and security applications.  If you are looking for the best safety vest options, look no further than MCR Safety!

Features
  • Size: X-Large
  • Color: Lime
  • Closure Type: Zipper
  • Number of Pockets: 2
  • Stripe Color: Orange

Specs

–
Product Type:

Vest

Color:

Lime

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy