Apply to be a TradeMaster!
Main product image of WCCL2MLSZ Luminator High Visibility Reflective Safety Vest w/ Orange Silver Stripes, Lime/Black (Medium)
Magnifying glass
Hover image to zoom

WCCL2MLSZ Luminator High Visibility Reflective Safety Vest w/ Orange Silver Stripes, Lime/Black (Medium)

SKU:
WCCL2MLSZM
Rating:
(0)
Q&A:
(0)
WCCL2MLSZ Luminator High Visibility Reflective Safety Vest w/ Orange Silver Stripes, Lime/Black (Medium)
Magnifying glass
Hover image to zoom
$20.48 each
In Stock
In Stock
Get 35 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Lime, Black
Product Highlight: Size
Medium

Description

–
Product Overview
MCR Safety stocks a wide variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you will be seen in a variety of complex backgrounds. It can be a matter of life or death, so choose MCR Safety's quality hi vis clothing. The WCCL2MLSZ meets the ANSI/ISEA 107 2020 standard. This Type R, Class 2 high visibility standards. It features a solid polyester material on the front and cool mesh material on the back. Other features include 4-inch orange / silver reflective stripes, 2 mic-tab holders, 4 outer pockets and 3 inner pockets.  Pockets include 1 pen pocket and 1 clear ID pocket. Shaded bottom front hides soiling in high wear area. Great for traffic and security applications. If you are looking for the best hi visibility safety vests, look no further than MCR Safety!

Features
  • Size: Medium
  • Color: Lime
  • Closure Type: Zipper
  • Number of Pockets: 7
  • Material Composition: Mesh

Specs

–
Color:

Lime

Black

Product Type:

Vest

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy