Apply to be a TradeMaster!
Main product image of Y200 ForceFlex Mechanic Work Gloves, Clarino, Synthetic Leather Palm, TPR Metacarpal Back (Medium)
Magnifying glass
Hover image to zoom

Y200 ForceFlex Mechanic Work Gloves, Clarino, Synthetic Leather Palm, TPR Metacarpal Back (Medium)

SKU:
Y200M
Rating:
(0)
Q&A:
(0)
Y200 ForceFlex Mechanic Work Gloves, Clarino, Synthetic Leather Palm, TPR Metacarpal Back (Medium)
Magnifying glass
Hover image to zoom
$45.88 each
In Stock
In Stock
Get 1 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

–
Product Overview
Rugged Palm Pad for extended wear, TPR Back for Metacarpal protection The ForceFlex Mechanics Gloves line of gloves provide the ultimate back of hand protection while providing full flexibility and range of motion. The Y200 full finger multitask style features ergonomically designed Clarino synthetic leather palm pad, injection molded TPR padding on the back of hand and fingers for full dorsal metacarpal protection, and extra tacky fingertips. The yellow mesh fabric backing provides comfort and breathability.

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Thermoplastic Elastomer
  • Cuff Material: Elastic

Specs

–
Material:

Polyethylene Fiber

Product Type:

Gloves

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy