Apply to be a TradeMaster!
Main product image of DIY 9,000 BTU, R-410A, Heat Pump Wall Mount Air Handler, Indoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY 9,000 BTU, R-410A, Heat Pump Wall Mount Air Handler, Indoor Unit (230V)

Brand:
MRCOOL
SKU:
DIY-09-HP-WMAH-230B
Rating:
(0)
Q&A:
(0)
DIY 9,000 BTU, R-410A, Heat Pump Wall Mount Air Handler, Indoor Unit (230V)
Magnifying glass
Hover image to zoom
Direct Replacement:
DIY 4th Gen 9,000 BTU, R-410A, Heat Pump Wall Mount Air Handler Indoor Unit w/ 25ft DIYPro Cable & Enhanced WiFi (230V)
Brand:
MRCOOL
SKU:DIY-09HP-WMAH-230C25
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V
Product Highlight: Amperage
15 Amps

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Indoor Unit ONLY.

The MRCOOL DIY® Multi-Zone Series ductless mini-split is the only whole-home mini-split solution that you can install yourself. Simple, easy air comfort in up to four zones.

Features:
  • Easy DIY® Installation
  • Simple to Use
  • Multi-room Comfort
  • Energy Efficient DC Inverter
  • 100% Sealed System
  • Gold Fin® Condenser
  • Eco Safe R-410A Refrigerant
  • Smartphone App Controls
  • Lifetime Technical Support
  • Follow Me® Feature
  • Low Ambient Cooling
  • 7 Year Compressor Warranty/5 Year Parts

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

9000

Energy Star Rated:

Yes

Voltage:

230V

Amperage:

15

Gas Connection:

1/2"

Liquid Line:

1/4"

Speeds:

4

Modes:

Cooling

Heating

Features:

Google Assistant Enabled

Wifi

Amazon Alexa Enabled

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm