Apply to be a TradeMaster!
Main product image of DIY 18,000 BTU, R-410A, Heat Pump Condenser w/ WIFI 16 SEER, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY 18,000 BTU, R-410A, Heat Pump Condenser w/ WIFI 16 SEER, Outdoor Unit (230V)

Brand:
MRCOOL
SKU:
DIY-18-C-HP-230A
Rating:
(2)
Q&A:
(4)
DIY 18,000 BTU, R-410A, Heat Pump Condenser w/ WIFI 16 SEER, Outdoor Unit (230V)
Magnifying glass
Hover image to zoom
DIY-18-C-HP-230A has been discontinued
Discontinued May 1, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
DIY 5th Gen 18,000 BTU, R-454B, 22.5 SEER2 Energy Star Ductless, Outdoor Unit w/ 25 ft. DIYPro Cable (230V)
Brand:
MRCOOL
SKU:DIY-18-HP-C-230D25-O
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Heating Capacity (BTU)
18000 BTUs

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Line Set: 25 Ft. Length

Includes outdoor unit DIY-18-HP-C-230A only. Indoor unit DIY-18-HP-WMAH-230A sold separately or as part of package DIY-18-HP.

A MRCOOL DIY Series heat pump is the only ductless mini-split system on the market explicitly designed for amateur installation. You don't need special tools or training to install this high efficiency heat pump. The line sets recharged with R410A refrigerant, the quick hook-up electrical connections, and the quality engineering mean just about anyone can install a MRCOOL DIY in their home with no problem at all in only a few short hours. If you want great air comfort without paying an arm and a leg for installation, you want an easy-to-use MRCOOL DIY Series ductless heat pump.

Features:
  • EASY DIY INSTALLATION: Precharged 410 Quick Connect Lineset You can install this innovative ductless system without special tools, equipment, or training.
  • REMOTE APP: WiFi Control - Control your DIY anywhere with your Apple or Android smart device and an internet connection.
  • AUTO RESTART: Never Lift a Finger - Power outage? Don’t worry, the MRCOOL DIY auto restart will have the unit running again in no time at all.
  • LEAKAGE DETECTION: Protecting Your Investment - When the MRCOOL DIY detects low coolant an alarm will sound to alert you to the problem. This will prevent damage to the compressor while you maintain high air comfort.
  • LOW AMBIENT COOLING: Cooling down to 5°F - This feature makes the MRCOOL DIY the ideal system for server rooms, greenhouses, and any other application that requires cooling all year.
  • SLEEP MODE: 24-Hour Comfort - We made Sleep Mode easy to program to save money, and let you sleep a little easier.
  • GOLD FIN CONDENSER: Corrosion Resistant - Live on the coast? Don’t worry, our condenser is built to resist long term corrosion.
  • LOUVER POSITION MEMORY: Remembers So You Don’t Have To - Horizontal louver will automatically move to the same position as you set last time the unit was turned on.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

SEER:

16

HSPF:

9.5

Energy Star Rated:

Yes

Voltage:

230V

Fuse:

20A

Amperage:

15

Gas Connection:

1/2"

Liquid Line:

1/4"

Modes:

Cooling

Heating

Features:

Wifi

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

love it

its all positive, can't find anything -. must say bought this house and it was here. wasn't working and cost a fortune. then I stumbled into it was on auto and my gas fireplace would heat the air around the remote and being set to auto it was turning on the AC in the middle of winter. It just never got warm? Oh and when I finally figured out how to clean the filter(that was completely packed) it took off and all good .
capt.K
Camano Island, Wa.
4 years ago
Was this review helpful to you?

good product, would buy again

This Mr Cool dustless heater is working great . The temperature has been holding well and adjusts easily.
Lucky
oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can you tell me how long of a set of tube in the order ? I need at least 50 feet of copper tube.

Asked by Nguyen Ngo 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, If you look under Features of the Description, it lists 25 ft. Length on the Line Set.

Was this review helpful to you?

Q: Is this the 1st gen or 2nd gen MrCool DIY: http://www.supplyhouse.com/Mr-Cool-DIY-18-HP-DIY-18000-BTU-Heat-Pump-Condenser-Wall-Mount-Air-Handler-w-WIFI-16-SEER-230V What is the difference between the generations? Thanks, Shane

Asked by Shane 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is the second generation. The two generation are very similar however, the second generation was re-styled slightly and can be controlled remotely via phone app, which the first generation could not.

Was this review helpful to you?

Q: the lines that come with it - how long are they? my application would need lines ~ 40 feet long.for high and low pressure lines. Drainage is not an issue.

Asked by oreo 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The DIY units all have 25' lines. No other lengths are available for these models.

Was this review helpful to you?

Q: I'm looking to replace a 2 way mini-split. Are these DIYs available in 2 way split? How wide are the inside unit? Since I already have the 220 electric should that make this even easier? Do you have people you recommend to install?

Asked by Bob 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

DIY units are only available in single zone. Dimensions can be found here on our site : http://s3.supplyhouse.com/product_files/MRCOOL-DIY-18-HP-Brochure.pdf We do not have installers that we can recommend unfortunately.

Was this review helpful to you?