Apply to be a TradeMaster!
Main product image of DIY 5th Gen 9,000 BTU, R-454B, Heat Pump Wall Mount Air Handler Indoor Unit w/ 25ft DIYPro Cable (230V)
Magnifying glass
Hover image to zoom

DIY 5th Gen 9,000 BTU, R-454B, Heat Pump Wall Mount Air Handler Indoor Unit w/ 25ft DIYPro Cable (230V)

Brand:
MRCOOL
SKU:
DIY09HP-WMAH230D25-O
Rating:
(0)
Q&A:
(0)
DIY 5th Gen 9,000 BTU, R-454B, Heat Pump Wall Mount Air Handler Indoor Unit w/ 25ft DIYPro Cable (230V)
Magnifying glass
Hover image to zoom
$532.00 each
In Stock
In Stock
Get 21 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
230V
Product Highlight: Mount
Wall

Description

–
Features
  • Easy DIY Installation: Designed for hassle-free, tool-free setup. No vacuuming required thanks to the pre-charged QuickConnect line set with R-454B refrigerant.
  • Provides both heating and cooling with 9,000 BTU capacity-ideal for rooms up to approximately 400 sq ft
  • Future-proof your investment with the included DIYPro cable, eliminating the need for electrical conduit.
  • Keep the included remote close by, and MRCOOL DIY's Follow Me function will track the air temperature around you to ensure maximum comfort.
  • The MRCOOL Smart HVAC Controller Module and App fully support Google Assistant & Amazon Alexa out of the box.

Specs

–
Suction Line:

3/8"

Voltage:

230V

Cooling Capacity (BTU):

9000

Product Type:

Indoor Unit

Liquid Line:

1/4"

Mount:

Wall

Heating Capacity (BTU):

9000

Energy Star Rated:

Yes

Refrigerant Type:

R-454B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy