Apply to be a TradeMaster!
Main product image of 1/4" LL x 1/2" SL, R-454B, DIY Quick-Connect Line Set for 18K (25 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 1/2" SL, R-454B, DIY Quick-Connect Line Set for 18K (25 Ft.)

Brand:
MRCOOL
SKU:
DIY25-1412-O
Rating:
(1)
Q&A:
(0)
1/4" LL x 1/2" SL, R-454B, DIY Quick-Connect Line Set for 18K (25 Ft.)
Magnifying glass
Hover image to zoom
$272.00 each
In Stock
In Stock
Get 22 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-454B

Description

–

This product is for R-454B and should not be used with R-410A.


Features

  • 25-foot line set pre-charged with R-454B refrigerant for MRCOOL DIY systems
  • Compatible with MRCOOL DIY 5th Gen 18 k indoor air handler
  • Contains a 1/4" liquid line and 1/2" suction line, pre-connected via Quick-Connect fittings

Specs

–
Suction Line:

1/2"

Length (Feet):

25'

Application:

Cooling

Product Type:

Line Set

Liquid Line:

1/4"

Refrigerant Type:

R-454B

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply house was great about an oopsie

The set did not contain the communication cable due to a confusing manufacturer description - Supply House was great about quick return. Will order next phase of this system from them when ready to do so.
Sbarrett
Vermont
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy