Apply to be a TradeMaster!
Main product image of 3/8" LL x 5/8" SL, R-454B, DIY Quick-Connect Line Set for 24K & 36K with DIY Pro Cable (35 Ft.)
Magnifying glass
Hover image to zoom

3/8" LL x 5/8" SL, R-454B, DIY Quick-Connect Line Set for 24K & 36K with DIY Pro Cable (35 Ft.)

Brand:
MRCOOL
SKU:
DIY35-3858C-O
Rating:
(0)
Q&A:
(0)
3/8" LL x 5/8" SL, R-454B, DIY Quick-Connect Line Set for 24K & 36K with DIY Pro Cable (35 Ft.)
Magnifying glass
Hover image to zoom
$565.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Refrigerant Type
R-454B

Description

–

Features

  • 35-foot line set pre-charged with R-454B refrigerant for MRCOOL DIY systems
  • Compatible with MRCOOL DIY 5th Gen 24 k, and 36 k indoor air handler
  • Contains a 3/8" liquid line and 5/8" suction line, pre-connected via Quick-Connect fittings

Specs

–
Liquid Line:

3/8"

Suction Line:

5/8"

Length (Feet):

35'

Refrigerant Type:

R-454B

Application:

Cooling

Product Type:

Line Set

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy