Apply to be a TradeMaster!
Main product image of 1/4" LL x 3/8" SL, R-454B, DIY Quick-Connect Line Set for 6K, 9K & 12K with Communication Cable (50 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 3/8" SL, R-454B, DIY Quick-Connect Line Set for 6K, 9K & 12K with Communication Cable (50 Ft.)

Brand:
MRCOOL
SKU:
DIY50-1438C-O
Rating:
(1)
Q&A:
(0)
1/4" LL x 3/8" SL, R-454B, DIY Quick-Connect Line Set for 6K, 9K & 12K with Communication Cable (50 Ft.)
Magnifying glass
Hover image to zoom
$587.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-454B

Description

–
Features
  • 50-foot line set pre-charged with R-454B refrigerant for MRCOOL DIY systems
  • Compatible with MRCOOL DIY 5th Gen 6 k, 9 k, and 12 k indoor air handler
  • Contains a 1/4" liquid line and 3/8" suction line, pre-connected via Quick-Connect fittings

Specs

–
Refrigerant Type:

R-454B

Product Type:

Line Set

Length (Feet):

50'

Liquid Line:

1/4"

Suction Line:

3/8"

Application:

Cooling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed and on time

Needed this set in a hurry to get walls before drywall close. Very happy with Supply a house level of service.
SBarrett
Vermont
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy