Apply to be a TradeMaster!
Main product image of 3/8" LL x 5/8" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 24K & 36K (50 Ft.)
Magnifying glass
Hover image to zoom

3/8" LL x 5/8" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 24K & 36K (50 Ft.)

Brand:
MRCOOL
SKU:
DIY50-3858C
Rating:
(0)
Q&A:
(0)
3/8" LL x 5/8" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 24K & 36K (50 Ft.)
Magnifying glass
Hover image to zoom
DIY50-3858C has been discontinued
Discontinued December 6, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3/8" LL x 5/8" SL, R-454B, DIY Quick-Connect Line Set for 24K & 36K with DIY Pro Cable (50 Ft.)
Brand:
MRCOOL
SKU:DIY50-3858C-O
(0)
Order by today, receive 3 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Refrigerant Type
R-410A

Description

–

Note: This item comes with a 50 foot communication cable.


The MRCOOL DIY® Quick Connect® Line Set is intended ONLY for use with the MRCOOL® DIY® Single or Multi-Zone Units.


The patented MRCOOL DIY Quick Connect Line Set is 100% accurately pre-charged with R-410A refrigerant. This makes installation quick and easy with no vacuum required. The MRCOOL DIY Quick Connect Line Set is intended for use with the MRCOOL DIY Single or Multi-Zone Units.


Features

  • Kink Resistant
  • Simple to Use Screw-on Quick Connect Valves
  • Leak Proof
  • No Vacuum Needed
  • Comes with 50' of DIY Pro Cable

Specs

–
Refrigerant Type:

R-410A

Length (Feet):

50'

Application:

Cooling

Liquid Line:

3/8"

Suction Line:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm