Apply to be a TradeMaster!
Main product image of DIY 5th Gen Multi-Zone 18,000 BTU, R-454B, 23.9 Seer Up to 3-Zone Heat Pump Condenser Outdoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY 5th Gen Multi-Zone 18,000 BTU, R-454B, 23.9 Seer Up to 3-Zone Heat Pump Condenser Outdoor Unit (230V)

Brand:
MRCOOL
SKU:
DIYMULTI3-18HP230D-O
Rating:
(0)
Q&A:
(0)
DIY 5th Gen Multi-Zone 18,000 BTU, R-454B, 23.9 Seer Up to 3-Zone Heat Pump Condenser Outdoor Unit (230V)
Magnifying glass
Hover image to zoom
$1,732.82 each
In Stock
In Stock
Get 850 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Voltage
230V
Product Highlight: Number of Zones
3 - Three Zone
Product Highlight: Refrigerant Type
R-454B
Product Highlight: SEER2
23.9

Description

–
Features
  • True DIY Installation: Tool-free and vacuum-free setup using pre-charged Quick Connect line sets filled with R-454B refrigerant-no HVAC certification required.
  • Multi-Zone Flexibility: Simultaneously supports up to three air handlers, making it ideal for configuring zones like bedrooms, offices, or workshops.
  • High Energy Efficiency: Rated at SEER2 23.9, with EER2 11.5, HSPF2-4 of 10.3, and HSPF2-5 of 8.5, delivering efficient year-round performance.
  • Durable & Weather-Resistant Design: Features a Gold Fin condenser for enhanced corrosion resistance-especially ideal for coastal or high-moisture environment
  • Includes a 7-year compressor warranty, 5-year parts warranty

Specs

–
Heating Capacity (BTU):

18000

Voltage:

230V

Number of Zones:

3 - Three Zone

Refrigerant Type:

R-454B

EER2:

13

SEER2:

23.9

Energy Star Rated:

Yes

Cooling Capacity (BTU):

18000

Product Type:

Outdoor Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy