Shop Resideo Sale
Main product image of DIY 5th Gen Multi-Zone 27,000 BTU, R-454B, 23 Seer Up to 4-Zone Heat Pump Condenser Outdoor Unit (230V)
Magnifying glass
Hover image to zoom

DIY 5th Gen Multi-Zone 27,000 BTU, R-454B, 23 Seer Up to 4-Zone Heat Pump Condenser Outdoor Unit (230V)

Brand:
MRCOOL
SKU:
DIYMULTI4-27HP230D-O
Rating:
(0)
Q&A:
(0)
DIY 5th Gen Multi-Zone 27,000 BTU, R-454B, 23 Seer Up to 4-Zone Heat Pump Condenser Outdoor Unit (230V)
Magnifying glass
Hover image to zoom
$2,100.00 each
In Stock
In Stock
Get 3 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 167 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
26000 BTUs
Product Highlight: Heating Capacity (BTU)
26000 BTUs
Product Highlight: SEER2
23
Product Highlight: Number of Zones
4 - Four Zone
Product Highlight: Voltage
230V
Product Highlight: Energy Star Rated
Yes

Description

–
Features
  • True DIY Installation: Tool-free and vacuum-free setup using pre-charged Quick Connect line sets filled with R-454B refrigerant-no HVAC certification required.
  • Multi-Zone Flexibility: Simultaneously supports up to three air handlers, making it ideal for configuring zones like bedrooms, offices, or workshops.
  • High Energy Efficiency: Rated at SEER2 23.9, with EER2 11.5, HSPF2-4 of 10.3, and HSPF2-5 of 8.5, delivering efficient year-round performance.
  • Durable & Weather-Resistant Design: Features a Gold Fin condenser for enhanced corrosion resistance-especially ideal for coastal or high-moisture environment
  • Includes a 7-year compressor warranty, 5-year parts warranty

Specs

–
SEER2:

23

Number of Zones:

4 - Four Zone

Voltage:

230V

Energy Star Rated:

Yes

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

26000

Refrigerant Type:

R-454B

Heating Capacity (BTU):

26000

EER2:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy