Apply to be a TradeMaster!
Main product image of Mini-Stat Infrared Bluetooth Thermostat for Ductless Mini Splits
Magnifying glass
Hover image to zoom

Mini-Stat Infrared Bluetooth Thermostat for Ductless Mini Splits

Brand:
MRCOOL
SKU:
MTSK02
Rating:
(6)
Q&A:
(0)
Mini-Stat Infrared Bluetooth Thermostat for Ductless Mini Splits
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Stages
1 Heat Pump, 1 Heat/1 Cool
Product Highlight: Mount
Square
Product Highlight: Power Method
Battery
Product Highlight: Color
White

Description

–
The MRCOOL® Mini Stat Infrared Bluetooth Thermostat converts your MRCOOL® ductless mini-split air conditioner to a smart AC, enabling you to control it from anywhere using the MRCOOL® SmartHVAC App.

Use the Mini-Stat to manage a full range of Air Conditioner actions including modes, swing positions, fan speeds and more. Ideal for Homes, Hotels, Vacation Rentals, Airbnb properties.

Smart Features
  • Global Control
  • Temperature Range Control
  • Local Controls
  • Location Based Control
  • Voice Controls
  • Auto Remote Detection
  • Comfy Mode (Temperature)
  • Comfy Mode (Humidity)
  • Daily/Weekly Scheduling
  • Air Filter Status
  • Usage Statistics
  • Timeline of Actions
  • Actual Room Temperature
  • Temperature Calibration
  • Humidity Calibration
  • Actual Room
  • Humidity Zone Controls
  • ...and many more!

Specs

–
Application:

Ductless, Mini-Split Control

Heat Pump

Display:

Digital

Mount:

Square

User Interface:

Touchscreen

Options:

Large Display

Wireless

Includes:

Bluetooth

Features:

Humidity Sensor

Color:

White

Programmability:

Programmable

Power Method:

Battery

Stages:

1 Heat Pump

1 Heat/1 Cool

Wireless:

Yes

Humidity Control:

Yes

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.67 out of 6 reviews
17% would recommend this product
2.67
out of 6 Reviews
17% would recommend this product
WRITE A REVIEW
5 star
17%
4 star
0%
3 star
33%
2 star
33%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

No

I ordered 2 of these and 1 was defective with the face coming unglued on it. Mini-split was very responsive in sending a replacement for it. The replacement had the same problem so another one is now on the way. I requested that they verify the new one is good before shipping it.
NF
CO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not purchase again

It's not Wifi. You have to be in front of the unit to make it function. I can do that with the remote that came with the unit. It goes through a battery life every 30-45 days. Only good function ... a nice display
Pablo from Portsmouth NH
Portsmouth NH
2 years ago
Was this review helpful to you?

I would not recomend purchasing

The product has a nice display but it uses two batteries a month and doesnt really do much because it's not wifi smart .... infrared only and the unit has to be within eye site of the main unit. If you have a remote (all units have) ...that's really all you ever need or use.
Paul
Portsmouth NH
2 years ago
Was this review helpful to you?

Great prodict

I will purchase from the supply house again as well as this product. If I had one thing to say about this wifi thermostat I wish it had a back light so you can see in the dark what the room temp is without touching a button.
Lenny
Grays Creek NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Avoid this thermostat

I bought this thinking it was the WiFi unit but it is the standard IR, line-of-sight model. The push buttons do not respond, the Mobile App cannot connect to it without being near via Bluetooth which makes this thermostat useless for 4th Gen Mini Splits because the hand-held remote, though it has its issues, can be set to Follow-Me mode and be a wall remote.
Rainor
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product again!

It's Bluetooth only,so you can only change when next to it.And have to jump through a bunch of Bluetooth hoops to do so. I purchased to simplify usage from remote for guests,but won't get more in future,either buy WiFi one or just stick with what MRCOOL gives with system.
Don
Kennebunkport Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy