Apply to be a TradeMaster!
Main product image of 3/4" Straight Union RVR Shut-off Valve
Magnifying glass
Hover image to zoom
3/4" Straight Union RVR Shut-off Valve
Magnifying glass
Hover image to zoom
$53.34 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Body Pattern
Straight
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Nickel Plated Brass

Description

–
The Macon RVR valves are used as a shut-off or isolation valve on radiators

Features & Benefits:
  • Straight body
  • Forged brass, nickel plated

Specs

–
Product Type:

Valve

Size:

3/4"

Connection Type:

FNPT x MNPT Union

Body Pattern:

Straight

Max Pressure (PSI):

145

Max Temp (F):

250°F

Seal:

EPDM

Material:

Nickel Plated Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy