Apply to be a TradeMaster!
Main product image of 2-Wire Normally Closed Electric Zone Valve Actuator, 24V (130962)
Magnifying glass
Hover image to zoom

2-Wire Normally Closed Electric Zone Valve Actuator, 24V (130962)

SKU:
MAC-ZMC-24
Rating:
(0)
Q&A:
(0)
2-Wire Normally Closed Electric Zone Valve Actuator, 24V (130962)
Magnifying glass
Hover image to zoom
$108.33 each
In Stock
In Stock
Get 1 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Fuel Type
Electric
Product Highlight: Position
Normally Closed
Product Highlight: Material
Plastic
Product Highlight: Color
Light Gray

Description

–
Designed for use with the Macon NT Series Valves, the ZM series electric zone valve actuator is a new concept in zone controls. Utilizing a gearless electric thermic operator, this valve actuator operates off low power 24V AC. Proportional control can be realized by using time proportioning techniques. The ZM series is ideal for control of Radiators, Fin-Tube, Zones, Solar Panels, Heat Pumps etc…

Features:
  • Normally open or normally closed
  • Suitable for low pressure steam
  • Low power consumption
  • Noiseless operation
  • Easy installation
  • Compact size
  • Low cost

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Actuator

Voltage:

24V

Wiring:

2-Wire

Fuel Type:

Electric

Position:

Normally Closed

Stroke:

4 mm

Material:

Plastic

Color:

Light Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy