Apply to be a TradeMaster!
Main product image of Proportional Normally Closed Electric Zone Valve Actuator with 3' 3" Cable (24V)
Magnifying glass
Hover image to zoom

Proportional Normally Closed Electric Zone Valve Actuator with 3' 3" Cable (24V)

SKU:
MAC-ZMC-DDC
Rating:
(0)
Q&A:
(0)
Proportional Normally Closed Electric Zone Valve Actuator with 3' 3" Cable (24V)
Magnifying glass
Hover image to zoom
$222.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Fuel Type
Electric
Product Highlight: Material
Polyamide
Product Highlight: Color
White
Product Highlight: Position
Normally Closed

Description

–
The Macon Model ZMC-DDC Proportional is a thermoelectric actuator for the discrete control of heating and cooling systems in direct proportion to the applied control voltage. The control of the actuators is performed by a 0-10 V DC signal via a central DDC system or by a room thermostat. Principal area of application is the building management systems range.

Features:
  • Simple plug-in installation
  • Travel path variants 4.0 mm / 5.0 mm (further variants on request)
  • Power consumption of only 1 watt
  • Control by a 0-10 V DC signal
  • 360° installation position
  • Short response times, resulting in improved control response
  • Closing point verification and possible adaptation during operation
  • All-round function display
  • Complete compatibility to the valve adapter system
  • Noiseless and maintenance-free
  • High functional safety and long expected service life
  • Patented 100% protection in case of leaky valves
  • “First open” function
  • Adaptation check on the valve
  • Plug-in connecting cable
  • Alignment aid on the valve
  • Compact size, small dimensions

The actuator mechanism of the Macon ZMC-DDC uses a PTC resistor-heated elastic element and a compression spring. The elastic element is heated by applying the operating voltage and moves the integrated plunger. The force generated by this movement is transferred to the plunger, thus opening or closing the valve.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Actuator

Voltage:

24V

Power Consumption:

1W

Fuel Type:

Electric

Stroke:

4.0/5.0 mm

Fluid Temperature Range:

32°F - 212°F

Storage Temperature:

-130° to 149°F

Ambient Temperature:

32°-140°F

Material:

Polyamide

Color:

White

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy