Apply to be a TradeMaster!
Main product image of 4-Wire Normally Closed Electric Zone Valve Actuator with 3' 3" Cable (24V)
Magnifying glass
Hover image to zoom

4-Wire Normally Closed Electric Zone Valve Actuator with 3' 3" Cable (24V)

SKU:
MAC-ZMC-ES
Rating:
(0)
Q&A:
(0)
4-Wire Normally Closed Electric Zone Valve Actuator with 3' 3" Cable (24V)
Magnifying glass
Hover image to zoom
$118.89 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Fuel Type
Electric
Product Highlight: Material
Polyamide
Product Highlight: Color
Light Gray
Product Highlight: Position
Normally Closed

Description

–
Macon Model ZMC- ES 24V End switch is a thermoelectric valve drive for opening and closing valves and small valves used in the scope of HVAC technology. The integrated micro switch with floating contact allows direct operation of a pump or fan control unit. The Macon ZMC - ES 24V End switch is controlled by a 24 V room thermostat with two-point output or pulse-width modulation.

Features:
  • 360º installation position
  • Integrated switch with floating contact
  • Patented 100% protection against leaky valves
  • Power consumption 1 watt
  • Simple snap-on installation
  • High functional safety and long expected service life
  • First-Open function
  • Adaptation check on valve
  • Alignment aid on the valve
  • Compact size, small dimensions
  • All round function display
  • Noiseless and maintenance-free

The actuator mechanism of the Macon ZMC-ES with end switch uses a PTC resistor heated wax element and a compression spring. The wax element is heated by applying the operating voltage and moves the integrated ram. The force generated by this movement is transferred on the valve lifter and opens and closes the valve. The integrated micro switch allows the use of its switching signal depending on the opening of the valve.

Specs

–
Product Type:

Actuator

Voltage:

24V

Power Consumption:

1W

Wiring:

4-Wire

Fuel Type:

Electric

Stroke:

4.0/5.0 mm

Fluid Temperature Range:

32°F - 212°F

Storage Temperature:

-130° to 140°F

Ambient Temperature:

32°-140°F

Material:

Polyamide

Color:

Light Gray

Position:

Normally Closed

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy