Pros, Join Our TradeMaster Program!
Description
Macon Model ZMC- ES 24V End switch is a thermoelectric valve drive for opening and closing valves and small valves used in the scope of HVAC technology. The integrated micro switch with floating contact allows direct operation of a pump or fan control unit. The Macon ZMC - ES 24V End switch is controlled by a 24 V room thermostat with two-point output or pulse-width modulation.

Features:
  • 360º installation position
  • Integrated switch with floating contact
  • Patented 100% protection against leaky valves
  • Power consumption 1 watt
  • Simple snap-on installation
  • High functional safety and long expected service life
  • First-Open function
  • Adaptation check on valve
  • Alignment aid on the valve
  • Compact size, small dimensions
  • All round function display
  • Noiseless and maintenance-free

The actuator mechanism of the Macon ZMC-ES with end switch uses a PTC resistor heated wax element and a compression spring. The wax element is heated by applying the operating voltage and moves the integrated ram. The force generated by this movement is transferred on the valve lifter and opens and closes the valve. The integrated micro switch allows the use of its switching signal depending on the opening of the valve.

Note: Image may not be actual representation of item.
Read more
Manuals (2)
Specs
Product Type:
Actuator
Voltage:
24v
Power Consumption:
1W
Fuel Type:
Electric
Position:
Normally Open
Stroke:
4 mm
Material:
Plastic
Color:
Light Gray
Type:
Normally Open
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.