Apply to be a TradeMaster!
Main product image of VA Series Normally Closed Electric Zone Valve Actuator (24V)
Magnifying glass
Hover image to zoom

VA Series Normally Closed Electric Zone Valve Actuator (24V)

SKU:
VAC24
Rating:
(0)
Q&A:
(0)
VA Series Normally Closed Electric Zone Valve Actuator (24V)
Magnifying glass
Hover image to zoom
$125.16 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V

Description

–
Designed for use with the Macon NT Series Valves, the VA series electric zone valve actuator is a new concept in zone controls. Utilizing a gearless electric thermic operator, this valve actuator operates off low power 24V AC. Proportional control can be realized by using time proportioning techniques. The VA series is ideal for control of Radiators, Fin- Tube, Zones, Solar Panels, Heat Pumps etc…

Features:
  • Normally Closed
  • Suitable for low pressure steam
  • Low power consumption
  • Noiseless operation
  • Easy installation
  • Compact size
  • Low cost
  • Transparent zone above nut for checking the status of the actuator.
    • Red = Closed
    • Black = Open

Specs

–
Product Type:

Valve Actuator

Position:

Normally Closed

Current (amps):

200 mA

Stroke:

2.5 mm

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy