Apply to be a TradeMaster!
Main product image of 18 AWG, 40' Long, Fluorescent Hand Lamp End Cord & Cable Reel
Magnifying glass
Hover image to zoom

18 AWG, 40' Long, Fluorescent Hand Lamp End Cord & Cable Reel

SKU:
3613-4050
Rating:
(0)
Q&A:
(0)
18 AWG, 40' Long, Fluorescent Hand Lamp End Cord & Cable Reel
Magnifying glass
Hover image to zoom
$407.21 each
In Stock
In Stock
Get 3 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
40' Length

Description

–
Cord & Cable Reel: 18 AWG, 40' Long, Fluorescent Hand Lamp End 120V, 7A, SJTOW Cable, Yellow Cord

Specs

–
Length (Feet):

40'

AWG:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy