Apply to be a TradeMaster!
Main product image of Milled Variable/Standard Reciprocating BiMetal Wood Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom

Milled Variable/Standard Reciprocating BiMetal Wood Saw Blade (5 Pack)

Brand:
Malco
SKU:
4KH6
Rating:
(0)
Q&A:
(0)
Milled Variable/Standard Reciprocating BiMetal Wood Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom
$20.54 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
A Full line selection of Reciprocating Saw Blades FEATURING: SUPER SHARP and TOUGH BiMetal By Malco, used for rough-in, mild contours in wood with nails.

THEY STACK UP BETTER: For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest. These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back. Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job. Wide 3/4" (19.1 mm) profiles on Metal Cutting BiMetal combine with superior manufacturing processes to outperform and outlast all other similar blades in head to head comparisons.

The Malco 4KH6 is a 6 X 3/4 X 0.059 reciprocating saw blade with 5/7 teeth per inch and a standard tooth form. Use the 4KH6 for rough in and mild contours in wood with nails. The varied tooth sizes permit an overall coarser pitch for aggressive cutting. BiMetal blades are shatterproof and are formulated from a premium metal composition consisting of a High Speed steel cutting edge micro welded to a flexible High Carbon Steel Back. The BiMetal combine with Malco's superior manufacturing processes outperform and outlast other similar blades.

Specs

–
Type:

Saw Blade

Application:

Pipe

Drywall

Nail-Embedded Wood

Angle Iron

Metal

Product Type:

Saw Blade

Teeth per Inch:

6"

5/77

Blade Material:

Bi-Metal

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy